Buy more than* S$200* and get FREE SHIPPING

  • Air Riveter Kit
  • Air Riveter Kit
  • Air Riveter Kit
  • Air Riveter Kit

Air Riveter Kit GTRK-48

5.00 (2)
Item.#
08441982
Mfr.#
GTRK-48
Package Qty.
1Set
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Maximum Caulking Force (kg)
720
Operating Air Pressure (MPa[kgf/cm2])
0.44 to 0.68 [4.5-7]
Rivet Diameter: Range of Use(phi mm)
2.4,3.2,4.0,4.8
Rivet Type
Aluminum body / steel shaft
Stroke (mm)
14
Caution
Do not use not applicable compressure. Follow usage. Otherwise you may cause false.
Air Consumption (L/bottle)
About 1.5/1
Air Outlet
6.35mm (1/4inch)PT(Rc) female/PT(R)male
Hose Diameter (phi mm)
Inner diameter 6.5 (more than 1/4 inch)
Weight (kg)
1.6
Set Contents
Air riveter body x 1 Exclusive spanner x 2 Nose piece (2.4/3.2/4.0/4.8mm) each x 2 Difference between oil x 1 One-touch plug x 1 Sealing tape x 1 Replacement jaw x 1 pair Replacement jaw case x 1 Replacement jaw pusher x 1 Repla
Application
Caulking by rivets. For DIY.
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Use the riveting of their products
5
From Japan
On 2014-08-30 13:45:16
In the past, had done numerous riveted by manual, work in this air ceremony was made very easy.
This review is about item#08441982.
Mega solar power conditioner of office building construction
5
From Japan
On 2013-09-20 21:28:56
But I thought that if so much cheaper than the model of the other manufacturers, was satisfactory. I use without any problems.
This review is about item#08441982.