Buy more than* S$200* and get FREE SHIPPING

  • Magnet Pick Up Tool, Flexible Type
  • Magnet Pick Up Tool, Flexible Type
  • Magnet Pick Up Tool, Flexible Type
  • Magnet Pick Up Tool, Flexible Type
  • Magnet Pick Up Tool, Flexible Type

Magnet Pick Up Tool, Flexible Type 69-39

Item.#
08441991
Mfr.#
69-39
Package Qty.
1PC
Ship pack of
1
21.41 SGD
ADD TO CART
Shipped after 2017-12-18
Now we ship to...
...see all
Item Feature
Material (tips)
Powerful neodymium magnet
Weight (g)
150
Absorption Capacity (g)
(Maximum) 500
Overall Length (mm)
490