Buy more than* S$200* and get FREE SHIPPING

  • Stepladder
  • Stepladder
  • Stepladder
  • Stepladder
  • Stepladder
  • Stepladder

Stepladder MXJ-180F

4.00 (6)
Item.#
08442533
Mfr.#
MXJ-180F
Package Qty.
1PC
Ship pack of
1
329.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Maximum Working Load (kg)
100
Ladder Length (m)
3.604
Mounting Dimensions and Depth (mm)
632x1224
TRUSCO Part Number
351-6598
2014 TRUSCO Published Page
2-2787
Width of Step Tread (mm)
54 (depth)
Top Plate Size (mm)
251x160
Top Plate Height H (mm)
1701
Weight (kg)
7.8
2015 Trusco Published Pages
3 2044
Strut Angle
75 degrees
Material
Aluminum
Customer Reviews
5 star 2
4 star 3
3 star 0
2 star 1
1 star 0
Review Rating: 4.00
6 Customer Reviews
The reviews are automatic translation.
Work on light duty
4
From Japan
On 2015-11-23 17:41:14
Buy anywhere in the
This review is about item#08442497.
Use in exterior paint
2
From Japan
On 2015-08-06 17:21:29
Very, very easy to use if there is a thing a little more light, when the ladder It is convenient and goods there that are grappling with such things as the arm.
This review is about item#08442533.
Working in a high place
5
From Japan
On 2015-07-06 09:07:18
Exchange by the aging of the same ladder that was used. I received as soon as you order. Because of his great also go to buy and live in a rural very helpful. There is nothing of the complaints in the commodity. The price is really cheap ones, tend to think that cheap, but I think that it is reasonable.
This review is about item#08442524.
Building site
4
From Japan
On 2014-05-22 17:44:01
There is a bad hair is "slip" to all of the steps, but the top in the top plate work ban was the slippery state of the aluminum. I think that can be seen if those who live out in the building site, but it can really get on the top board. I guess you can not be helped at the Well openly and tatemae. Commodity is not very good.
This review is about item#08442506.
Indoor ceiling construction
5
From Japan
On 2014-05-15 11:02:27
Effect is present in more than slip of step thought. Structural strength seem sufficient. Actual completely without such as "backlash" in the work, was able to work in peace. Lighter than I thought, it may be that it can be easily moved with one hand.
This review is about item#08442524.
High-place work
4
From Japan
On 2013-08-21 16:04:33
A well thoughtful product to small place, have become firm finish.
This review is about item#08442515.