Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Pressure Guage

Pressure Guage BN-PG40-10K-6A

4.25 (4)
Item.#
08443032
Mfr.#
BN-PG40-10K-6A
Package Qty.
1PC
Ship pack of
1
19.99 SGD
ADD TO CART
Shipped after 2018-05-01
Now we ship to...
...see all
Item Feature
Purpose
For Air Regulators
Working Pressure (MPa)
0 - 1
Piping
Pipe dimension: R1/8 Position of piping: behind
Fluid
Air
Display Board Diameter (mm)
40
Compatible
BN-3R21, BN-3R21F, BN-3RT0, BN-3RT0F, BN-25T0
Customer Reviews
5 star 2
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
Attached to air compressor
4
From Japan
On 2017-12-22 15:04:46
There is no problem with accuracy. The dial design is more refreshing and easier to read, and even better if the paint is matt.
This review is about item#6963564.
Track maintenance.
5
From Japan
On 2016-08-23 16:17:23
The price is reasonable, its lifetime is long, it is hard to corrode. I want to continue to order.
This review is about item#8443032.
For regulator
3
From Japan
On 2016-01-15 17:25:38
The installation was also as per the image without problems.
This review is about item#08443032.
We will install it on the compressor used in maintenance of the car.
5
From Japan
On 2015-12-28 20:16:46
Thank you for the quick response.
This review is about item#06963564.