Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Ball-Point Replacement Core SA7N

Ball-Point Replacement Core SA7N SA7N.24

3.75 (4)
Item.#
08443041
Mfr.#
SA7N.24
Package Qty.
1PC
Ship pack of
1
0.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (tip)
Stainless steel
Maximum Diameter (phi mm)
3
Overall Length (mm)
143.5
Ink Color
Black
Ball Diameter (mm)
0.7
Weight (g)
1.2
Type
Oil-based
Compatible
SA-S, SA-R, a SA-R color, SA-REWG, SA-GMED, SA-GEW, SG-100-07
Customer Reviews
5 star 1
4 star 1
3 star 2
2 star 0
1 star 0
Review Rating: 3.75
4 Customer Reviews
The reviews are automatic translation.
Picking operation
3
From Japan
On 2017-09-12 15:09:36
Because it is multiplayer, to use it, it is advantageous to have a core replacement cost.
This review is about item#8443057.
For memo writing
3
From Japan
On 2015-10-18 17:57:15
Purchased as a pilot ballpoint pen compatible product. Personally I like the taste of pilot products, so I would like you to enhance the range of pilot products.
This review is about item#08443041.
Write a letter
4
From Japan
On 2014-06-19 18:51:59
I will appreciate it because I will use the replacement core in large quantities.
This review is about item#08443057.
Writing work
5
From Japan
On 2010-03-01 22:43:07
Since it is difficult to obtain the change single core unexpectedly, we can buy it and be saved.
This review is about item#08443066.