Buy more than* S$200* and get FREE SHIPPING

  • Ball-Point Replacement Core SA7N

Ball-Point Replacement Core SA7N SA7N.33

3.75 (4)
Item.#
08443066
Mfr.#
SA7N.33
Package Qty.
1PC
Ship pack of
1
0.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (tip)
Stainless steel
Maximum Diameter (phi mm)
3
Overall Length (mm)
143.5
Ink Color
Blue
Ball Diameter (mm)
0.7
Weight (g)
1.2
Type
Oil-based
Compatible
SA-S, SA-R, SA-R color, SA-REWG, SA-GMED, SA-GEW, SG-100-07
Customer Reviews
5 star 1
4 star 1
3 star 2
2 star 0
1 star 0
Review Rating: 3.75
4 Customer Reviews
The reviews are automatic translation.
For commuting
5
From Japan
On 2016-01-15 18:02:08
I will put the bag as it is. Although the rigidity of the car itself is low, the strength is sufficient. I like the weight of the basket is small for its size.
This review is about item#44551184.
Grip exchange at the time of shifter replacement.
5
From Japan
On 2013-12-21 22:47:33
Replacing the shifter In addition to the ergotic grip it is quite easy to use it for feeling
This review is about item#37576244.
Vehicle maintenance etc.
5
From Japan
On 2013-11-18 15:17:12
It is thicker and stronger than inexpensive items sold at home centers and mass merchandisers, and I feel that there is little dirt on the hands. I wash and use things with less scratches. I will also purchase it.
This review is about item#03331063.
Building site garbage can
5
From Japan
On 2013-11-14 13:14:35
I think that there is nothing wrong. When going to buy it is heavy so you can deliver it and am comfortable!
This review is about item#06564144.