Buy more than* S$200* and get FREE SHIPPING

  • Ball-Point Replacement Core SA7CN

Ball-Point Replacement Core SA7CN SA7CN.24

4.67 (3)
Item.#
08443075
Mfr.#
SA7CN.24
Package Qty.
1PC
Ship pack of
1
0.70 SGD
ADD TO CART
Shipped after 2017-05-29
Now we ship to...
...see all
Item Feature
Material (tip)
Stainless steel
Maximum Diameter (phi mm)
3
Overall Length (mm)
121
Compatible
SA-150D, SN-80, SN-101EW, SD-108, SS-1021, SN-100-07, SD-507GG-1P, SD-608GG-1P
Ball Diameter (mm)
0.7
Weight (g)
1
Type
Oil-based
Ink Color
Black
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
As standing goods to the office
5
From Japan
On 2017-03-23 15:35:33
Has led to a cost reduction by passing the many. Exhausted When the refill those who lose and distribute the body.
This review is about item#8443075.
I use the office as well as the site
4
From Japan
On 2014-09-18 13:23:22
0.7 easy to use, easy to write, so useful
This review is about item#08443075.
Clerical work
5
From Japan
On 2014-08-08 13:09:21
I am using this replacement core ballpoint pen for nearly 10 years. The writing comfort is also smooth without breaking the line, and when putting out another ball pen when it runs out, complaints came from the employee. Because we are enforcing the use of replacement core, we are also saved costly. By the way I get a free shipping fee in a little ... When I say it is bulk buying!
This review is about item#08443075.