Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Ball-Point Replacement Core SA7CN

Ball-Point Replacement Core SA7CN SA7CN.15

4.75 (4)
Item.#
08443084
Mfr.#
SA7CN.15
Package Qty.
1PC
Ship pack of
1
0.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (tip)
Stainless steel
Maximum Diameter (phi mm)
3
Overall Length (mm)
121
Compatible
SA-150D, SN-80, SN-101EW, SD-108, SS-1021, SN-100-07, SD-507GG-1P, SD-608GG-1P
Ball Diameter (mm)
0.7
Weight (g)
1
Type
Oil-based
Ink Color
Red
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Writing utensils of all employees
5
From Japan
On 2018-01-05 11:36:10
It is one of the furniture prepared by the company for employees. Due to the replacement core, it leads to cost reduction. It is a ballpoint pen which is very easy to use without stuffiness and faintness.
This review is about item#8443084.
As a stationary item to the office
5
From Japan
On 2017-03-23 15:35:33
There are many people who lose it when distributing the main body, which leads to cost reduction by passing the replacement core when it is used up.
This review is about item#8443075.
I use the office as well as the site
4
From Japan
On 2014-09-18 13:23:22
0.7 easy to use, easy to write, so useful
This review is about item#08443075.
Clerical work
5
From Japan
On 2014-08-08 13:09:21
I am using this replacement core ballpoint pen for nearly 10 years. The writing comfort is also smooth without breaking the line, and when putting out another ball pen when it runs out, complaints came from the employee. Because we are enforcing the use of replacement core, we are also saved costly. By the way I get a free shipping fee in a little ... When I say it is bulk buying!
This review is about item#08443075.