Buy more than* S$200* and get FREE SHIPPING

  • Ball-Point Replacement Core SA7CN

Ball-Point Replacement Core SA7CN SA7CN.33

4.67 (3)
Item.#
08443093
Mfr.#
SA7CN.33
Package Qty.
1PC
Ship pack of
1
0.69 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (tip)
Stainless steel
Maximum Diameter (phi mm)
3
Overall Length (mm)
121
Compatible
SA-150D, SN-80, SN-101EW, SD-108, SS-1021, SN-100-07, SD-507GG-1P, SD-608GG-1P
Ball Diameter (mm)
0.7
Weight (g)
1
Type
Oil-based
Ink Color
Blue
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
As standing goods to the office
5
From Japan
On 2017-03-23 15:35:33
Has led to a cost reduction by passing the many. Exhausted When the refill those who lose and distribute the body.
This review is about item#8443075.
Also also use site office
4
From Japan
On 2014-09-18 13:23:22
Easier to use in 0.7, it has come in handy so easy to write
This review is about item#08443075.
Office job
5
From Japan
On 2014-08-08 13:09:21
Nearly 10 years have been using the ball-point pen of this core replacement. It is smooth without being interrupted or writing comfort even line, it was about to come complaints from Once your other ballpoint pen when you sold out employees. Because it enforced the use of core replacement has helped us in terms of cost. By the way, you are buying when a little get free shipping ... named after!
This review is about item#08443075.