Buy more than* S$200* and get FREE SHIPPING

  • Uni Power Tank Replacement Core

Uni Power Tank Replacement Core SNP7.24

5.00 (10)
Item.#
08443102
Mfr.#
SNP7.24
Package Qty.
1PC
Ship pack of
1
1.29 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Maximum Diameter (phi mm)
7.95
Overall Length (mm)
111.5
TRUSCO Part Number
400-8138
Ball Diameter (mm)
0.7
Weight (g)
4.4
Ink Color
Black
Material (tip)
Stainless steel
Compatible
SN-200PT-07 (pressurized ballpoint pen)
Customer Reviews
5 star 10
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
10 Customer Reviews
The reviews are automatic translation.
Checking slips
5
From Japan
On 2017-09-10 22:05:09
It is useful because there is almost no such thing that ink will not come out.
This review is about item#8443102.
Replacement core
5
From Japan
On 2016-11-04 22:21:32
Since the main body of the power tank itself is robust, it is economical to use many replacement wicks. It is the strongest oil ballpoint pen. I'm looking forward to it.
This review is about item#8443102.
Outside work
5
From Japan
On 2016-10-31 13:39:59
The power tank series can be written even if it is rainy, even a bit hard, if you can, I also want the blue color of the replacement core
This review is about item#39113943.
Removing memos outdoors
5
From Japan
On 2015-11-01 21:24:51
The writing taste was good, and there was no faintness at all. I can not use other things anymore.
This review is about item#39113943.
When the ink runs out
5
From Japan
On 2015-08-12 08:19:14
If the external body is not broken, such as the screw part, it is better to change only the core and reuse it.
This review is about item#08443102.
For myself
5
From Japan
On 2015-07-25 06:55:30
I bought it from Monotaro alone
This review is about item#08443102.
Replacement core of power tank
5
From Japan
On 2014-12-09 22:27:44
I started using a power tank and I can write even upwards or wet paper, so I can not release it. However, the ballpoint pen replacement core stocked by the stationery shop in the neighborhood has become smaller and smaller in quantity and quantity, so order here.
This review is about item#39113934.
Clerical work
5
From Japan
On 2014-05-15 13:45:50
As a ballpoint pen that can be written upside down, both functionality and writing taste are great so it is useful even at the office as well as at the work site Bottle leak, faint, there is absolutely no ink, until the last one drop Ink got out neatly Previously to break the ballpoint pen Many employees thought that handling and loss are commonplace, but after using it as a power tank, I always used replacement core carefully, and lost was also reduced
This review is about item#08443102.
Fill in the document
5
From Japan
On 2014-03-20 15:16:57
I like the writing taste of this pen. There is no thing that ink does not come out on the way. As long as the pen body is not broken, I will continue to buy a replacement core.
This review is about item#08443102.
General Affairs
5
From Japan
On 2013-07-31 13:40:04
The ball diameter of 1 mm is very smooth and I like it.
This review is about item#39113943.