Buy more than* S$200* and get FREE SHIPPING

  • Magnet Sheet

Magnet Sheet MGS-101Y

4.50 (2)
Item.#
08443242
Mfr.#
MGS-101Y
Package Qty.
1Sheet
Ship pack of
1
4.01 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimension (mm)
100x300x0.8
Materials (surface/reverse)
Olefin system color film / non-chlorine system rubber magnet
Color
Yellow
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
In order to clearly note displayed on the machine
4
From Japan
On 2016-06-03 16:03:29
Waste could be used without because you can cut the size depending on where the stick. In addition, even when you want to use big it was good it can be used in one piece.
This review is about item#08443215.
Fill in the item name and part number precautions and put it on the workplace
5
From Japan
On 2009-03-16 09:27:14
I think that it is convenient because it can be cut to the size you like.
This review is about item#08443242.