Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Magnetic Sheets Double Size

Magnetic Sheets Double Size MGS-102W

5.00 (1)
Item.#
08443251
Mfr.#
MGS-102W
Package Qty.
1Sheet
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimension (mm)
200x300x0.8
Materials (surface/reverse)
Olefin system color film / non-chlorine system rubber magnet
Color
White
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For grounding installation indication during power failure work
5
From Japan
On 2016-07-09 10:39:15
It can be stuck strongly with the magnet on the surface of the door of the cubicle, it is easy to remove, it is useful for reuse of display.
This review is about item#08443267.