Buy more than* S$200* and get FREE SHIPPING

  • Magnetic Sheets Double Size

Magnetic Sheets Double Size MGS-102R

5.00 (1)
Item.#
08443267
Mfr.#
MGS-102R
Package Qty.
1Sheet
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Dimension (mm)
200x300x0.8
Materials (surface/reverse)
Olefin-based color film / non-chlorinated rubber magnet
Color
Red
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For grounding installation indication during power failure work
5
From Japan
On 2016-07-09 10:39:15
It can be stuck strongly with the magnet on the surface of the door of the cubicle, it is easy to remove, it is useful for reuse of display.
This review is about item#08443267.