Buy more than* S$200* and get FREE SHIPPING

  • Magnetic Sheets Double Size

Magnetic Sheets Double Size MGS-102B

5.00 (1)
Item.#
08443276
Mfr.#
MGS-102B
Package Qty.
1Sheet
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Dimension (mm)
200x300x0.8
Materials (surface/reverse)
Olefin-based color film / non-chlorinated rubber magnet
Color
Blue
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For ground mounting display at the time of power outage work
5
From Japan
On 2016-07-09 10:39:15
The door surface of the cubicle can be affixed to the powerful in the magnet, removal is also easy, has come in handy for the re-use of the display.
This review is about item#08443267.