Buy more than* S$200* and get FREE SHIPPING

  • Magnet Sheet White Board Type Double Size

Magnet Sheet White Board Type Double Size MGS-302W

3.33 (3)
Item.#
08443364
Mfr.#
MGS-302W
Package Qty.
1Sheet
Ship pack of
1
8.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Materials (surface/reverse)
Olefin-based color film / non-chlorinated rubber magnet
Dimension (mm)
200x300x0.8
Type
Whiteboard
Color
White
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 1
1 star 0
Review Rating: 3.33
3 Customer Reviews
The reviews are automatic translation.
For field photos
2
From Japan
On 2016-02-08 01:25:13
I wonder if the magnetic force is weak a bit ...
This review is about item#08443364.
Working machines For special notes on work in progress etc.
5
From Japan
On 2015-10-28 19:50:07
Marker is less erased
This review is about item#08443364.
Put on a car
3
From Japan
On 2014-06-16 13:32:03
Really normal
This review is about item#08443364.