NoteBuy more than* S$200* and get FREE SHIPPING

  • String Binding Set
  • String Binding Set
  • String Binding Set

String Binding Set CS-T5TD-5P

5.00 (2)
Item.#
08443452
Mfr.#
CS-T5TD-5P
Package Qty.
1Pack(5PC)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Green Purchasing Law
Fit
Length (cm)
Spelling string: 70
Set Contents
(5 books worth front and back), five spelling string 10 sheets cover
Dimensions (Vetical x Horizontal) (mm)
138 x 273 (+14 heading width ())
Color
Color free
Storage Number of Sheets
Suitable for: 140-1000 piece (14 - 100mm thick)
Material
Spelling string (100% recycled paper rate) file Form: Cover Woven 16 recycled polyester fiber (cell location)
Specification
Law on Promoting Green Purchasing compliant. recycled material used.
Standard
Uniform slip for
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Organize documents
5
From Japan
On 2012-08-02 16:51:55
It is very convenient because such documents a thick is binding.
This review is about item#08443407.
Cunning for One invoice
5
From Japan
On 2010-09-14 14:57:15
Invoices, very this product because it is each mixed company is the perfect choice.
This review is about item#08443407.