Buy more than* S$200* and get FREE SHIPPING

  • Clear Holder A4

Clear Holder A4 CH1036C

4.83 (36)
Item.#
08443461
Mfr.#
CH1036C
Package Qty.
1Pack(100Sheet)
Ship pack of
1
30.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Size
A4
Cover Outer Dimensions (mm)
310x220
Thickness (mm)
About 0.2
Material
Polypropylene
Color
Clear
Customer Reviews
5 star 31
4 star 4
3 star 1
2 star 0
1 star 0
Review Rating: 4.83
36 Customer Reviews
The reviews are automatic translation.
Document arrangement
5
From Japan
On 2017-10-24 12:05:45
It is easy to use with sufficient thickness without flux when it is 0.2 mm. Cospa is very good. Because it can be used sparingly, organization is easy. Thank you!
This review is about item#42557262.
Management and organization of office supplies
5
From Japan
On 2017-08-16 14:38:56
I am satisfied with ease of use as well as being above the price. Because I am inexpensive, I think I will purchase again.
This review is about item#8443477.
Document arrangement
5
From Japan
On 2017-06-10 12:44:53
Cost performance is the best. It is easy to use (^ ^)
This review is about item#8443461.
Organization of office documents, used for submission documents
5
From Japan
On 2017-05-09 15:50:19
Used for submission documents. I was worried cheaply, but it was easy to use because it was solid.
This review is about item#42557253.
Sort and organize documents
5
From Japan
On 2017-05-09 09:31:00
The file material is solid and easy to use. I would like to reorder again
This review is about item#8443477.
I put the schedule paper.
4
From Japan
On 2017-01-17 16:12:04
I bought it because the clear holder of monotaro was not out of stock. It is made slightly thick. But I wonder if that is a good product.
This review is about item#8443461.
Organizing documents
4
From Japan
On 2017-01-11 09:07:40
It is easy to use without any problem. It is still better if it is a bit cheaper. I would like you to put out 0.2 mm A4 clear holder even for the Monotaro brand.
This review is about item#8443477.
Document preservation
4
From Japan
On 2016-11-25 22:32:50
We saved documents and photographs across them. If it is 10 units, you can lose the item of 100 yen shop so it should be a larger unit
This review is about item#8443477.
For leaflets
5
From Japan
On 2016-09-29 16:28:43
Clear degree, moderate thickness also complains
This review is about item#8443461.
I am using it to organize documents.
5
From Japan
On 2016-08-22 00:49:22
It is the product with the same thickness as the one sold at the stationery shop, it is easy to use.
This review is about item#08443461.