Buy more than* S$200* and get FREE SHIPPING

  • Clear Holder A4 5 Colors Mixed
  • Clear Holder A4 5 Colors Mixed
  • Clear Holder A4 5 Colors Mixed

Clear Holder A4 5 Colors Mixed CH1133M

3.20 (5)
Item.#
08443486
Mfr.#
CH1133M
Package Qty.
1Pack(5colorx6Sheet)
Ship pack of
1
8.06 SGD
ADD TO CART
Shipped after 2017-09-25
Now we ship to...
...see all
Item Feature
Cover Outer Dimensions (mm)
310x220
Color
Clear, pink, blue, green, yellow
Material
Polypropylene
Size
A4
Thickness (mm)
About 0.18
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 2
1 star 0
Review Rating: 3.20
5 Customer Reviews
The reviews are automatic translation.
Organizing documents and prints
2
From Japan
On 2017-03-04 01:53:51
I use colors by class and teaching materials separately. I use it in 5 color set, but it says that it is a little insufficient strength, whether it is easy to break apart easily, it says splitting, it has broken.
This review is about item#8443486.
Classification of business documents
3
From Japan
On 2016-01-14 14:51:37
I'd be happy if you let me sell a profitable type with 100 sheets of paper with a firmer thickness.
This review is about item#08443486.
Classification of documents
5
From Japan
On 2015-09-15 15:38:55
It is easy to use with color.
This review is about item#08443486.
Classification of documents
2
From Japan
On 2013-03-05 13:39:20
Although it is slightly thin, I am concerned about the number of times of use, but is it cheap so it can not be helped?
This review is about item#08443486.
To classify paper-based documents
4
From Japan
On 2011-10-12 10:37:30
It is a bit thin. To say that you purchased a color type is a kind of translation that you want to classify the documents you want to take in and out on a daily basis ... It is a great help if it is a type with a little more strength. On the contrary, since there are many people who are handling colorless type putting promotional materials in hand and hand over to the destination, I'd like to purchase cheaper items because they are a little thinner.
This review is about item#08443486.