Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Vibration Proof And Cutting Resistant Gloves Mac Green
  • Vibration Proof And Cutting Resistant Gloves Mac Green
  • Vibration Proof And Cutting Resistant Gloves Mac Green

Vibration Proof And Cutting Resistant Gloves Mac Green MT850DX

by MAX
4.73 (11)
Item.#
08443513
Mfr.#
MT850DX
Package Qty.
1Pair
Ship pack of
1
67.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (palmar)
Artificial leather
Palm Width (cm)
23
Overall Length (cm)
24.5
Size
L
Application
Gloves for wood material business
Material (backs)
Aramid fiber
Middle Finger Length (cm)
9
Body Weight (g)
123
Color
Navy/Gray
Customer Reviews
5 star 8
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.73
11 Customer Reviews
The reviews are automatic translation.
Working with a harvester
4
From Japan
On 2017-06-15 15:15:03
Vibration proof was also high for work of a long time and the mowing proceeded smoothly smoothly. Even if it was small one size, it might be good.
This review is about item#8443513.
Logging work, for harvester work
4
From Japan
On 2017-04-13 14:48:56
I have not used it yet for work, but it feels nice. I bought 23, but I think that it is a bit small. I thought how about fit and use feeling.
This review is about item#8443513.
Used when working with engine chain saw, lower mower.
5
From Japan
On 2017-03-30 08:00:05
I think that it is steadily anti-vibration. It is prevention of white wax disease.
This review is about item#08443513.
I am using it to reduce the vibration of the lower mowing machine and chain saw of the engine.
5
From Japan
On 2017-03-24 17:06:30
I believe that transmission of vibrations has been alleviated for the prevention of white wax disease.
This review is about item#8443513.
Work such as chain saws, harvesters
5
From Japan
On 2016-11-11 21:30:21
It is a repeat as anti-vibration gloves, although the price is high as anti-vibration gloves, it is durable, it can be used for a long time, I think that the burden on the hand is light and it is a good thing.
This review is about item#8443522.
Harvesting, harvesting of forests
5
From Japan
On 2016-06-11 06:36:20
Before using this product, I was suffering from numbness of hands (especially my little finger and ring finger), but I am satisfied that it has been alleviated. If the price is a bit cheaper we can buy it all together
This review is about item#08443504.
Chainsaw, brushcutter operation
5
From Japan
On 2016-05-18 15:29:14
I decided to attend a chainsaw and a brushcutter training course, I was recommended by people in my workplace and bought it all at the department. I used cheap gloves so far, so my numbness of hands after work is completely different. It was nice to purchase.
This review is about item#08443504.
It is used for logging work by engine chain saw.
4
From Japan
On 2015-11-11 17:09:12
I purchased a little smaller, so it is a bit tight but I think it will be better with use.
This review is about item#08443504.
Before the water sucking goes up, it is cut down during the winter with a chain saw.
5
From Japan
On 2015-02-22 13:44:16
Because of the vibration proof material, the hand sharpness, we could do comfortable work without lots. LL was careful, because the hands were bigger even by ourself.
This review is about item#08443522.
Chain saw felling
5
From Japan
On 2014-03-01 20:34:20
Vibration is a little, the hands are not numb, I like the warm weather very much "I'd like to try pants too.
This review is about item#08443522.