Buy more than* S$200* and get FREE SHIPPING

  • Vibration Proof And Cutting Resistant Gloves Mac Green
  • Vibration Proof And Cutting Resistant Gloves Mac Green
  • Vibration Proof And Cutting Resistant Gloves Mac Green

Vibration Proof And Cutting Resistant Gloves Mac Green MT850DX

by Max
4.80 (10)
Item.#
08443522
Mfr.#
MT850DX
Package Qty.
1Pair
Ship pack of
1
67.12 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (palmar)
Artificial leather
Size
LL
Application
Gloves for wood material business
Middle Finger Length (cm)
9.3
Body Weight (g)
127
Material (backs)
Aramid fiber
Color
Navy/Gray
Palm Width (cm)
24
Overall Length (cm)
25.3
Customer Reviews
5 star 8
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
10 Customer Reviews
The reviews are automatic translation.
Logging work, for harvester work
4
From Japan
On 2017-04-13 14:48:56
I have not used it yet for work, but it feels nice. I bought 23, but I think that it is a bit small. I thought how about fit and use feeling.
This review is about item#8443513.
Use when working engine chainsaw, under mower.
5
From Japan
On 2017-03-30 08:00:05
I think firmly that the image stabilization. Vibration White Finger is the prevention of.
This review is about item#08443513.
Under the engine mower, it uses the vibration reduction of the chain saw.
5
From Japan
On 2017-03-24 17:06:30
Vibration White Finger for (foil Robyo) prevention, and transmission of vibration has been reduced, it uses believe.
This review is about item#8443513.
Work, such as chain saws, bush-cutting machine
5
From Japan
On 2016-11-11 21:30:21
Is a repeat of the anti-vibration gloves, price is also but is enhanced durability as anti-vibration gloves, you can use long, I think that's what good Nari lightly the burden on the hand.
This review is about item#8443522.
Felling, pay cut of forests
5
From Japan
On 2016-06-11 06:36:20
But it had suffered in the hands of numbness (especially little finger and ring finger) before using this product, it is reduced we are satisfied. But it's capable of buying it is a little more cheaper price
This review is about item#08443504.
Chainsaw, mowing machine operation
5
From Japan
On 2016-05-18 15:29:14
Chainsaw, I decided to machine the course of the mowing machine training, I bought in the department collectively recommended to the workplace of people. Numbness of the hands after work completely different because which was using a cheap gloves until now. It was good to buy.
This review is about item#08443504.
Use the felling work by the engine chain saws.
4
From Japan
On 2015-11-11 17:09:12
Since I purchased a little bit smaller, it is a little tight it seems that it will be better with use.
This review is about item#08443504.
Work cut down during the winter with a chain saw before the water sucked increases.
5
From Japan
On 2015-02-22 13:44:16
Numbness of the hand because of the vibration-proof material is, we could not work in comfort of Taku Matsu LL is, attention is required because the hand was greater on their own the larger.
This review is about item#08443522.
Chienso felling
5
From Japan
On 2014-03-01 20:34:20
Vibration does not numb the hand is small, I like warm very "and the pants also want to try, we think.
This review is about item#08443522.
Vibration work such as mower and chain sawing work and hedge trimmer work
5
From Japan
On 2013-07-13 00:00:20
Since I had purchased it before, I purchased again because there was no numbness in my hands. However, summer is hot, so it gets stuffed soon. Also it is troublesome as the preservation method is different from the others.
This review is about item#08443513.