Buy more than* S$200* and get FREE SHIPPING

  • Anti-vibration Glove Mac Green
  • Anti-vibration Glove Mac Green
  • Anti-vibration Glove Mac Green

Anti-vibration Glove Mac Green MT851DX

by Max
4.50 (6)
Item.#
08443547
Mfr.#
MT851DX
Package Qty.
1Pair
Ship pack of
1
53.72 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (palmar)
Artificial leather
Color
Navy/Gray
Palm Width (cm)
23
Middle Finger Length (cm)
9
Body Weight (g)
93
Material (backs)
Polyester
Application
Hayashi material industry glove
Around Palms (cm)
23
Overall Length (cm)
24.5
Size
L
Customer Reviews
5 star 4
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
6 Customer Reviews
The reviews are automatic translation.
Mowing
3
From Japan
On 2016-04-25 18:12:05
It fits well in the hand and use a little. Mud stains of artificial leather is noticeable. The entire making of such as sewing is very good, because the thin peripheral index finger vibration damping effect and durability is a concern. If inexpensive gloves with a rubber As far only to the use of the brush cutter feel that there is a high vibration damping effect. MT868 / MT887 of cheaper version'd say any good cost performance. I want a description of how to measure the "middle finger length".
This review is about item#08443556.
Mower, chain saw, etc.
5
From Japan
On 2015-07-14 18:58:27
Now it tendonitis without the use of a vibration reducing gloves. Other products are cheap because there was somewhat of effect this time I look forward to future use not felt almost vibration even by turning the engine.
This review is about item#08443547.
Mowers, chainsaws
4
From Japan
On 2015-04-14 15:25:13
For now. It is a one-time use, but I feel than before of gloves that absorb a significant vibration, because they use now almost every day Effect, I would like to try consumable is how much such of.
This review is about item#08443547.
Mowing
5
From Japan
On 2014-12-15 22:36:47
Fit, good grip, fatigue, was able to quite satisfied.
This review is about item#08443547.
Concrete demolition
5
From Japan
On 2013-08-05 14:03:57
Until now, it has been used in various ways, be the best thing! I want to buy another.
This review is about item#08443547.
Felling work in Chenso
5
From Japan
On 2013-05-21 22:05:07
In the harvesting work in the chain saw, in imagination more comfortable to use, the reinforcement measures of the right index finger is acclaimed. However, other work, for example in such as a wire work I thought that it was necessary to reinforce the fingertip.
This review is about item#08443556.