Buy more than* S$200* and get FREE SHIPPING

  • 420 K Insert Type Swivel Casters, Rubber Wheels
  • 420 K Insert Type Swivel Casters, Rubber Wheels
  • 420 K Insert Type Swivel Casters, Rubber Wheels

420 K Insert Type Swivel Casters, Rubber Wheels 420K-R85

4.89 (9)
Item.#
08443601
Mfr.#
420K-R85
Package Qty.
1PC
Ship pack of
1
14.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Sockets and brackets not included.Sold separately
Turning Radius (mm)
72
Finishing (Metal Compatibletings)
Chrome-plated
Model
420KSwivel
Shape
Swivel
Allowable Load (daN)
50
Attachment Height H (mm)
103
Shaft Length L (mm)
38.5
Wheel No.
425E-R
Wheel Width (mm)
27
Wheel Diameter D (phi mm)
85
Shaft Diameter T(mm)
11
Eccentricity E (mm)
28
Material (Wheel)
Integratedrubberwheelsresinbushinput
Customer Reviews
5 star 8
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.89
9 Customer Reviews
The reviews are automatic translation.
With chair repair
5
From Japan
On 2018-04-16 20:14:35
If you dare to change from the poorness of the plastic casters you changed over and over, it is a big right answer !!
This review is about item#8443565.
Replacement with tool cabinet
5
From Japan
On 2017-10-19 23:44:16
Exchange work is also smooth, strength and smoothness of movement are satisfactory.
This review is about item#8443592.
It is very convenient to move attached to the speaker box
5
From Japan
On 2016-08-31 16:51:23
It is very convenient to move attached to the speaker box
This review is about item#08443574.
Guitar amp caster installation
5
From Japan
On 2016-04-04 17:59:43
I bought it with a socket and set. Plug-in type is handy because it was a place I was giving up because I can not find it in the home center.
This review is about item#08443565.
It is attached to the legs of furniture.
5
From Japan
On 2015-12-23 14:07:53
Even though it is simple, the strength is satisfactory and the appearance is satisfied well.
This review is about item#08443565.
Tool box caster
5
From Japan
On 2014-08-03 14:44:28
The casters originally attached to the purchased tool box were fixed wheels without bearings. I changed it and started moving smoothly.
This review is about item#08443592.
As a caster for guitar amps
4
From Japan
On 2013-11-19 11:47:14
The correspondence was also fast, and the size was perfect so I am using it satisfactorily.
This review is about item#08443565.
Casters for dining room chairs
5
From Japan
On 2013-10-29 09:16:23
I am using a special chair of toto because it is bad and it is hard to move at the time of moving (When moving, it is hard to move unless you put power and covers are attached to the frame, but it is about 3 to 4 months, It deteriorated, it was very difficult to move), so the movement that purchased the plug-in ceremony was very good, so it was good, but the chair moves with a slight weight shift (with stopper, but could not find it Although there may be goods with stoppers, I think that it was better if it was displayed in the vicinity of this catalog
This review is about item#08443565.
Exchange casters for oil disposal
5
From Japan
On 2013-04-10 21:18:41
Even if I looked for anything, there was not this item but I am sorry for the abundance of the item of Monotaro
This review is about item#08443592.