Buy more than* S$200* and get FREE SHIPPING

  • Pillow Blocks
  • Pillow Blocks
  • Pillow Blocks

Pillow Blocks UCP201

4.80 (5)
Item.#
08443696
Mfr.#
UCP201
Package Qty.
1PC
Ship pack of
1
17.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions A (mm)
38
Mounting Bolt Nominal Designation
M10
Standard Dynamic Load Rating (kN)
12.8
Standard static Load Rating (kN)
6.6
Dimension H (mm)
30.2
Dimensions L (mm)
127
Weight (kg)
0.65
Shaft Hole Classification
Set screws with Cylindrical bore
Cover
None
Load Classification
Light Load
Grease Filler Nipple
No Grease Nipple
Shaft Diameter (phi mm)
12
Material
High carbon-chromium bearing steel
Bearing Normal Number
UC201
Dimensions N1(mm)
19
Dimensions H2(mm)
62
Dimensions H1 (mm)
15
Dimensions J (mm)
95
Dimensions N (mm)
13
Dimensions B (mm)
31
Dimension S (mm)
12.7
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
Blower maintenance time
5
From Japan
On 2018-03-19 16:48:03
It was a very good product. I received very satisfied ordered immediately.
This review is about item#8443766.
During machine maintenance
4
From Japan
On 2018-01-26 19:07:32
I am using it without any problem for repair of a machine that is mounted on a special vehicle
This review is about item#8443766.
Machine maintenance
5
From Japan
On 2017-11-02 16:23:08
I am handy to use it every time and it is useful. I will use it in the future.
This review is about item#8443723.
On the bearing shaft of the swan boat
5
From Japan
On 2016-10-14 18:16:43
I like the structure that can be absorbed even if delicate blurs are present because bearings are an eyeball. I am using it for the bearing axis of the swan boat.
This review is about item#8443732.
Package air conditioner for sirocco fan
5
From Japan
On 2014-10-24 07:59:51
There was nothing wrong with the product, we were able to do the exchange work smoothly.
This review is about item#08443732.