Buy more than* S$200* and get FREE SHIPPING

  • Pillow Blocks
  • Pillow Blocks
  • Pillow Blocks

Pillow Blocks UCP207

5.00 (2)
Item.#
08443757
Mfr.#
UCP207
Package Qty.
1PC
Ship pack of
1
31.47 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Weight (kg)
1.59
Shaft Hole Classification
Cylindrical bore with set screw
Cover
Not available
Load Classification
For light loads
Grease Filler Nipple
Includes grease nipple
Shaft Diameter (phi mm)
35
Mounting Bolt Nominal Designation
M14
Shape
Pillow type unit
Bearing Normal Number
UC207
Dimensions N1(mm)
21
Dimensions H2(mm)
94
Dimensions H1 (mm)
19
Dimensions J (mm)
127
Dimensions N (mm)
17
Dimensions B (mm)
42.9
Dimension S (mm)
17.5
Dimensions A (mm)
48
Standard Bearing Box Number
P207
Material
High carbon chromium bearing steel
Standard Dynamic Load Rating (kN)
25.9
Standard static Load Rating (kN)
15.4
Dimension H (mm)
47.6
Dimensions L (mm)
167
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
The bearing axis of the swan boat
5
From Japan
On 2016-10-14 18:16:43
Bearings like structure capable of absorbing even if there is a subtle blur has become a centerpiece. We use the bearing axis of the swan boat.
This review is about item#8443732.
Package air conditioner for sirocco fan
5
From Japan
On 2014-10-24 07:59:51
There was nothing wrong with the product, we were able to do the exchange work smoothly.
This review is about item#08443732.