Buy more than* S$200* and get FREE SHIPPING

  • Single row deep groove ball bearing Double sided shield attached 6000 series
  • Single row deep groove ball bearing Double sided shield attached 6000 series
  • Single row deep groove ball bearing Double sided shield attached 6000 series

Single row deep groove ball bearing Double sided shield attached 6000 series 6000ZZ

Item.#
08445771
Mfr.#
6000ZZ
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Outside Diameter D (phi mm)
26
Standard static Load Rating (kN)
1.95
Allowable Rotation Speed (min-1)
Grease lubrication : 31000
Inside Diameter d (phi mm)
10
Width B (mm)
8
Standard Dynamic Load Rating (kN)
4.55
Material
High carbon-chromium bearing steel
Coefficient
fo(12.3)
Chamfer Dimensions r (mm)
0.3