Buy more than* S$200* and get FREE SHIPPING

  • Single row deep groove ball bearing Double sided shield attached 6000 series
  • Single row deep groove ball bearing Double sided shield attached 6000 series
  • Single row deep groove ball bearing Double sided shield attached 6000 series

Single row deep groove ball bearing Double sided shield attached 6000 series 6001ZZ

Item.#
08445787
Mfr.#
6001ZZ
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Width B (mm)
8
Standard Dynamic Load Rating (kN)
5.1
Material
High carbon-chromium bearing steel
Coefficient
fo(13.2)
Chamfer Dimensions r (mm)
0.3
Outside Diameter D (phi mm)
28
Standard static Load Rating (kN)
2.4
Allowable Rotation Speed (min-1)
Grease lubrication : 27000
Inside Diameter d (phi mm)
12