Buy more than* S$200* and get FREE SHIPPING

  • Deep Groove Ball Bearing 6000 ZZ Series
  • Deep Groove Ball Bearing 6000 ZZ Series
  • Deep Groove Ball Bearing 6000 ZZ Series
  • Deep Groove Ball Bearing 6000 ZZ Series

Deep Groove Ball Bearing 6000 ZZ Series 6002ZZ

Item.#
08445796
Mfr.#
6002ZZ
Package Qty.
1PC
Ship pack of
1
4.49 SGD
ADD TO CART
Shipped after 2017-01-30
Now we ship to...
...see all
Item Feature
Material
High carbon-chromium bearing steel
Inside Diameter d (phi mm)
15
Width B (mm)
9
Standard Dynamic Load Rating (kN)
5.6
Allowable Rotation Speed (min-1)
Grease lubrication : 23000
Coefficient
fo(13.9)
Chamfer Dimensions r (mm)
0.3
Outside Diameter D (phi mm)
32
Standard static Load Rating (kN)
2.85