Buy more than* S$200* and get FREE SHIPPING

  • Deep Groove Ball Bearing 6000 ZZ Series
  • Deep Groove Ball Bearing 6000 ZZ Series
  • Deep Groove Ball Bearing 6000 ZZ Series
  • Deep Groove Ball Bearing 6000 ZZ Series

Deep Groove Ball Bearing 6000 ZZ Series 6003ZZ

Item.#
08445805
Mfr.#
6003ZZ
Package Qty.
1PC
Ship pack of
1
4.60 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
High carbon-chromium bearing steel
Width B (mm)
10
Standard Dynamic Load Rating (kN)
6
Type
Double Shielded
Coefficient
fo(14.4)
Chamfer Dimensions r (mm)
0.3
Outside Diameter D (phi mm)
35
Standard static Load Rating (kN)
3.25
Allowable Rotation Speed (min-1)
Grease lubrication (21000)
Inside Diameter d (phi mm)
17