Buy more than* S$200* and get FREE SHIPPING

  • Single row deep groove ball bearing Double sided shield attached 6000 series
  • Single row deep groove ball bearing Double sided shield attached 6000 series
  • Single row deep groove ball bearing Double sided shield attached 6000 series
  • Single row deep groove ball bearing Double sided shield attached 6000 series

Single row deep groove ball bearing Double sided shield attached 6000 series 6004ZZ

Item.#
08445814
Mfr.#
6004ZZ
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
Shipped after 2018-02-27
Now we ship to...
...see all
Item Feature
Allowable Rotation Speed (min-1)
Grease lubrication (17000)
Inside Diameter d (phi mm)
20
Width B (mm)
12
Standard Dynamic Load Rating (kN)
9.4
Material
High carbon-chromium bearing steel
Coefficient
fo(13.9)
Chamfer Dimensions r (mm)
0.6
Outside Diameter D (phi mm)
42
Standard static Load Rating (kN)
5.05
Type
Double Shielded