Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Single row deep groove ball bearing Double sided shield attached 6000 series
  • Single row deep groove ball bearing Double sided shield attached 6000 series
  • Single row deep groove ball bearing Double sided shield attached 6000 series

Single row deep groove ball bearing Double sided shield attached 6000 series 6005ZZ

Item.#
08445823
Mfr.#
6005ZZ
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
Shipped after 2018-06-29
Now we ship to...
...see all
Item Feature
Material
High carbon-chromium bearing steel
Coefficient
fo(14.5)
Chamfer Dimensions r (mm)
0.6
Standard Dynamic Load Rating (kN)
10.1
Allowable Rotation Speed (min-1)
Grease lubrication : 15000
Inside Diameter d (phi mm)
25
Outside Diameter D (phi mm)
47
Standard static Load Rating (kN)
5.85