Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Single row deep groove ball bearing Double sided shield attached 6000 series
  • Single row deep groove ball bearing Double sided shield attached 6000 series
  • Single row deep groove ball bearing Double sided shield attached 6000 series
  • Single row deep groove ball bearing Double sided shield attached 6000 series

Single row deep groove ball bearing Double sided shield attached 6000 series 6006ZZ

Item.#
08445832
Mfr.#
6006ZZ
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
Shipped after 2018-06-22
Now we ship to...
...see all
Item Feature
Outside Diameter D (phi mm)
55
Standard static Load Rating (kN)
8.25
Allowable Rotation Speed (min-1)
Grease lubrication : 13000
Inside Diameter d (phi mm)
30
Standard Dynamic Load Rating (kN)
13.2
Material
High carbon-chromium bearing steel
Coefficient
fo(14.7)
Chamfer Dimensions r (mm)
1