Buy more than* S$200* and get FREE SHIPPING

  • Single row deep groove ball bearing Double sided shield attached 6000 series
  • Single row deep groove ball bearing Double sided shield attached 6000 series
  • Single row deep groove ball bearing Double sided shield attached 6000 series
  • Single row deep groove ball bearing Double sided shield attached 6000 series

Single row deep groove ball bearing Double sided shield attached 6000 series 6007ZZ

Item.#
08445841
Mfr.#
6007ZZ
Package Qty.
1PC
Ship pack of
1
9.99 SGD
ADD TO CART
Shipped after 2018-02-26
Now we ship to...
...see all
Item Feature
Allowable Rotation Speed (min-1)
Grease lubrication : 11000
Inside Diameter d (phi mm)
35
Outside Diameter D (phi mm)
62
Standard static Load Rating (kN)
10.3
Coefficient
fo(14.9)
Chamfer Dimensions r (mm)
1
Standard Dynamic Load Rating (kN)
15.9
Material
High carbon-chromium bearing steel