Buy more than* S$200* and get FREE SHIPPING

  • Single row deep groove ball bearing Double sided shield attached 6000 series
  • Single row deep groove ball bearing Double sided shield attached 6000 series
  • Single row deep groove ball bearing Double sided shield attached 6000 series
  • Single row deep groove ball bearing Double sided shield attached 6000 series

Single row deep groove ball bearing Double sided shield attached 6000 series 6009ZZ

Item.#
08445866
Mfr.#
6009ZZ
Package Qty.
1PC
Ship pack of
1
14.54 SGD
ADD TO CART
Shipped after 2017-12-22
Now we ship to...
...see all
Item Feature
Allowable Rotation Speed (min-1)
Grease lubrication : 9200
Inside Diameter d (phi mm)
45
Outside Diameter D (phi mm)
75
Standard static Load Rating (kN)
15.1
Coefficient
fo(15.3)
Chamfer Dimensions r (mm)
1
Standard Dynamic Load Rating (kN)
21
Material
High carbon-chromium bearing steel