Buy more than* S$200* and get FREE SHIPPING

  • Single row deep groove ball bearing Double sided shield attached 6000 series
  • Single row deep groove ball bearing Double sided shield attached 6000 series
  • Single row deep groove ball bearing Double sided shield attached 6000 series
  • Single row deep groove ball bearing Double sided shield attached 6000 series

Single row deep groove ball bearing Double sided shield attached 6000 series 6010ZZ

Item.#
08445875
Mfr.#
6010ZZ
Package Qty.
1PC
Ship pack of
1
14.99 SGD
ADD TO CART
Shipped after 2018-07-02
Now we ship to...
...see all
Item Feature
Coefficient
fo(15.6)
Chamfer Dimensions r (mm)
1
Standard Dynamic Load Rating (kN)
21.8
Material
High carbon-chromium bearing steel
Inside Diameter d (phi mm)
50
Outside Diameter D (phi mm)
80
Standard static Load Rating (kN)
16.6
Allowable Rotation Speed (min-1)
Grease lubrication : 8400