Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Single row deep groove ball bearings with double sided shield 6200 series
  • Single row deep groove ball bearings with double sided shield 6200 series
  • Single row deep groove ball bearings with double sided shield 6200 series

Single row deep groove ball bearings with double sided shield 6200 series 6200ZZ

Item.#
08445884
Mfr.#
6200ZZ
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Allowable Rotation Speed (min-1)
Grease lubrication : 24000
Inside Diameter d (phi mm)
10
Width B (mm)
9
Standard Dynamic Load Rating (kN)
5.1
Material
High carbon-chromium bearing steel
Coefficient
fo(13.2)
Chamfer Dimensions r (mm)
0.6
Outside Diameter D (phi mm)
30
Standard static Load Rating (kN)
2.4