Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Single row deep groove ball bearings with double sided shield 6200 series
  • Single row deep groove ball bearings with double sided shield 6200 series
  • Single row deep groove ball bearings with double sided shield 6200 series
  • Single row deep groove ball bearings with double sided shield 6200 series

Single row deep groove ball bearings with double sided shield 6200 series 6201ZZ

Item.#
08445893
Mfr.#
6201ZZ
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Standard Dynamic Load Rating (kN)
6.8
Material
High carbon-chromium bearing steel
Coefficient
fo(12.3)
Chamfer Dimensions r (mm)
0.6
Standard static Load Rating (kN)
3.05
Allowable Rotation Speed (min-1)
Grease lubrication : 22000
Inside Diameter d (phi mm)
12
Outside Diameter D (phi mm)
32