Buy more than* S$200* and get FREE SHIPPING

  • Single row deep groove ball bearings with double sided shield 6200 series
  • Single row deep groove ball bearings with double sided shield 6200 series
  • Single row deep groove ball bearings with double sided shield 6200 series
  • Single row deep groove ball bearings with double sided shield 6200 series
  • Single row deep groove ball bearings with double sided shield 6200 series

Single row deep groove ball bearings with double sided shield 6200 series 6202ZZ

Item.#
08445902
Mfr.#
6202ZZ
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Coefficient
fo(13.2)
Chamfer Dimensions r (mm)
0.6
Outside Diameter D (phi mm)
35
Standard static Load Rating (kN)
3.75
Type
Double Shielded
Inside Diameter d (phi mm)
15
Width B (mm)
11
Standard Dynamic Load Rating (kN)
7.65
Material
High carbon-chromium bearing steel
Allowable Rotation Speed (min-1)
Grease lubrication (20000)