Buy more than* S$200* and get FREE SHIPPING

  • Single row deep groove ball bearings with double sided shield 6200 series
  • Single row deep groove ball bearings with double sided shield 6200 series
  • Single row deep groove ball bearings with double sided shield 6200 series
  • Single row deep groove ball bearings with double sided shield 6200 series

Single row deep groove ball bearings with double sided shield 6200 series 6203ZZ

Item.#
08445911
Mfr.#
6203ZZ
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Outside Diameter D (phi mm)
40
Standard static Load Rating (kN)
4.8
Allowable Rotation Speed (min-1)
Grease lubrication : 17000
Inside Diameter d (phi mm)
17
Standard Dynamic Load Rating (kN)
9.55
Material
High carbon-chromium bearing steel
Coefficient
fo(13.2)
Chamfer Dimensions r (mm)
0.6