Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Single row deep groove ball bearings with double sided shield 6200 series
  • Single row deep groove ball bearings with double sided shield 6200 series
  • Single row deep groove ball bearings with double sided shield 6200 series
  • Single row deep groove ball bearings with double sided shield 6200 series

Single row deep groove ball bearings with double sided shield 6200 series 6204ZZ

Item.#
08445927
Mfr.#
6204ZZ
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
Shipped after 2018-05-02
Now we ship to...
...see all
Item Feature
Chamfer Dimensions r (mm)
1
Standard Dynamic Load Rating (kN)
12.8
Material
High carbon-chromium bearing steel
Coefficient
fo(13.2)
Outside Diameter D (phi mm)
47
Standard static Load Rating (kN)
6.65
Allowable Rotation Speed (min-1)
Grease lubrication : 15000
Inside Diameter d (phi mm)
20