Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Single row deep groove ball bearings with double sided shield 6200 series
  • Single row deep groove ball bearings with double sided shield 6200 series
  • Single row deep groove ball bearings with double sided shield 6200 series

Single row deep groove ball bearings with double sided shield 6200 series 6205ZZ

Item.#
08445936
Mfr.#
6205ZZ
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Allowable Rotation Speed (min-1)
Grease lubrication : 13000
Inside Diameter d (phi mm)
25
Outside Diameter D (phi mm)
52
Material
High carbon-chromium bearing steel
Coefficient
fo(13.9)
Chamfer Dimensions r (mm)
1
Standard static Load Rating (kN)
7.85