Buy more than* S$200* and get FREE SHIPPING

  • Single row deep groove ball bearings with double sided shield 6200 series
  • Single row deep groove ball bearings with double sided shield 6200 series
  • Single row deep groove ball bearings with double sided shield 6200 series
  • Single row deep groove ball bearings with double sided shield 6200 series

Single row deep groove ball bearings with double sided shield 6200 series 6206ZZ

Item.#
08445945
Mfr.#
6206ZZ
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
Shipped after 2018-05-28
Now we ship to...
...see all
Item Feature
Outside Diameter D (phi mm)
62
Standard static Load Rating (kN)
11.3
Allowable Rotation Speed (min-1)
Grease lubrication : 11000
Inside Diameter d (phi mm)
30
Standard Dynamic Load Rating (kN)
19.5
Material
High carbon-chromium bearing steel
Coefficient
fo(13.9)
Chamfer Dimensions r (mm)
1