Buy more than* S$200* and get FREE SHIPPING

  • Single row deep groove ball bearings with double sided shield 6200 series
  • Single row deep groove ball bearings with double sided shield 6200 series
  • Single row deep groove ball bearings with double sided shield 6200 series
  • Single row deep groove ball bearings with double sided shield 6200 series

Single row deep groove ball bearings with double sided shield 6200 series 6207ZZ

Item.#
08445954
Mfr.#
6207ZZ
Package Qty.
1PC
Ship pack of
1
13.99 SGD
ADD TO CART
Shipped after 2018-01-24
Now we ship to...
...see all
Item Feature
Outside Diameter D (phi mm)
72
Standard static Load Rating (kN)
15.4
Allowable Rotation Speed (min-1)
Grease lubrication : 9200
Inside Diameter d (phi mm)
35
Standard Dynamic Load Rating (kN)
25.7
Material
High carbon-chromium bearing steel
Coefficient
fo(13.9)
Chamfer Dimensions r (mm)
1.1