Buy more than* S$200* and get FREE SHIPPING

  • Single row deep groove ball bearings with double sided shield 6200 series
  • Single row deep groove ball bearings with double sided shield 6200 series
  • Single row deep groove ball bearings with double sided shield 6200 series
  • Single row deep groove ball bearings with double sided shield 6200 series

Single row deep groove ball bearings with double sided shield 6200 series 6208ZZ

Item.#
08445963
Mfr.#
6208ZZ
Package Qty.
1PC
Ship pack of
1
16.99 SGD
ADD TO CART
Shipped after 2018-05-25
Now we ship to...
...see all
Item Feature
Outside Diameter D (phi mm)
80
Standard static Load Rating (kN)
17.8
Allowable Rotation Speed (min-1)
Grease lubrication : 8300
Inside Diameter d (phi mm)
40
Standard Dynamic Load Rating (kN)
29.1
Material
High carbon-chromium bearing steel
Coefficient
fo(14.0)
Chamfer Dimensions r (mm)
1.1