Buy more than* S$200* and get FREE SHIPPING

  • Single row deep groove ball bearings with double sided shield 6200 series
  • Single row deep groove ball bearings with double sided shield 6200 series
  • Single row deep groove ball bearings with double sided shield 6200 series
  • Single row deep groove ball bearings with double sided shield 6200 series

Single row deep groove ball bearings with double sided shield 6200 series 6209ZZ

Item.#
08445972
Mfr.#
6209ZZ
Package Qty.
1PC
Ship pack of
1
18.44 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Allowable Rotation Speed (min-1)
Grease lubrication : 7700
Inside Diameter d (phi mm)
45
Width B (mm)
19
Standard Dynamic Load Rating (kN)
32.7
Material
High carbon-chromium bearing steel
Coefficient
fo(14.0)
Chamfer Dimensions r (mm)
1.1
Outside Diameter D (phi mm)
85
Standard static Load Rating (kN)
20.3