Buy more than* S$200* and get FREE SHIPPING

  • Single row deep groove ball bearings with double sided shield 6200 series
  • Single row deep groove ball bearings with double sided shield 6200 series
  • Single row deep groove ball bearings with double sided shield 6200 series
  • Single row deep groove ball bearings with double sided shield 6200 series

Single row deep groove ball bearings with double sided shield 6200 series 6210ZZ

Item.#
08445981
Mfr.#
6210ZZ
Package Qty.
1PC
Ship pack of
1
21.99 SGD
ADD TO CART
Shipped after 2018-01-24
Now we ship to...
...see all
Item Feature
Outside Diameter D (phi mm)
90
Standard static Load Rating (kN)
23.3
Allowable Rotation Speed (min-1)
Grease lubrication : 7100
Inside Diameter d (phi mm)
50
Width B (mm)
20
Standard Dynamic Load Rating (kN)
35.1
Material
High carbon-chromium bearing steel
Coefficient
fo(14.4)
Chamfer Dimensions r (mm)
1.1