Buy more than* S$200* and get FREE SHIPPING

  • Single row deep groove ball bearings with double sided shield 6300 series
  • Single row deep groove ball bearings with double sided shield 6300 series
  • Single row deep groove ball bearings with double sided shield 6300 series
  • Single row deep groove ball bearings with double sided shield 6300 series

Single row deep groove ball bearings with double sided shield 6300 series 6300ZZ

Item.#
08445997
Mfr.#
6300ZZ
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
Shipped after 2018-05-01
Now we ship to...
...see all
Item Feature
Material
High carbon-chromium bearing steel
Standard static Load Rating (kN)
3.45
Coefficient
fo(11.2)
Chamfer Dimensions r (mm)
0.6
Standard Dynamic Load Rating (kN)
8.1
Allowable Rotation Speed (min-1)
Grease lubrication : 22000
Inside Diameter d (phi mm)
10
Outside Diameter D (phi mm)
35