Buy more than* S$200* and get FREE SHIPPING

  • Single row deep groove ball bearings with double sided shield 6300 series
  • Single row deep groove ball bearings with double sided shield 6300 series
  • Single row deep groove ball bearings with double sided shield 6300 series
  • Single row deep groove ball bearings with double sided shield 6300 series

Single row deep groove ball bearings with double sided shield 6300 series 6301ZZ

Item.#
08446006
Mfr.#
6301ZZ
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
Shipped after 2018-05-28
Now we ship to...
...see all
Item Feature
Material
High carbon-chromium bearing steel
Coefficient
fo(11.1)
Chamfer Dimensions r (mm)
1
Standard Dynamic Load Rating (kN)
9.7
Allowable Rotation Speed (min-1)
Grace lubrication (20000)
Inside Diameter d (phi mm)
12
Outside Diameter D (phi mm)
37
Standard static Load Rating (kN)
4.2