Buy more than* S$200* and get FREE SHIPPING

  • Single row deep groove ball bearings with double sided shield 6300 series
  • Single row deep groove ball bearings with double sided shield 6300 series
  • Single row deep groove ball bearings with double sided shield 6300 series
  • Single row deep groove ball bearings with double sided shield 6300 series

Single row deep groove ball bearings with double sided shield 6300 series 6302ZZ

Item.#
08446015
Mfr.#
6302ZZ
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Material
High carbon-chromium bearing steel
Coefficient
fo(12.3)
Chamfer Dimensions r (mm)
1
Standard Dynamic Load Rating (kN)
11.4
Allowable Rotation Speed (min-1)
Grease lubrication : 17000
Inside Diameter d (phi mm)
15
Outside Diameter D (phi mm)
42
Standard static Load Rating (kN)
5.45