Buy more than* S$200* and get FREE SHIPPING

  • Single row deep groove ball bearings with double sided shield 6300 series
  • Single row deep groove ball bearings with double sided shield 6300 series
  • Single row deep groove ball bearings with double sided shield 6300 series
  • Single row deep groove ball bearings with double sided shield 6300 series

Single row deep groove ball bearings with double sided shield 6300 series 6303ZZ

Item.#
08446024
Mfr.#
6303ZZ
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
Shipped after 2018-01-25
Now we ship to...
...see all
Item Feature
Material
High carbon-chromium bearing steel
Standard static Load Rating (kN)
6.65
Type
Double Shielded
Coefficient
fo(12.4)
Chamfer Dimensions r (mm)
1
Standard Dynamic Load Rating (kN)
13.6
Width B (mm)
14
Allowable Rotation Speed (min-1)
Grease lubrication (15000)
Inside Diameter d (phi mm)
17
Outside Diameter D (phi mm)
47