Buy more than* S$200* and get FREE SHIPPING

  • Single row deep groove ball bearings with double sided shield 6300 series
  • Single row deep groove ball bearings with double sided shield 6300 series
  • Single row deep groove ball bearings with double sided shield 6300 series
  • Single row deep groove ball bearings with double sided shield 6300 series

Single row deep groove ball bearings with double sided shield 6300 series 6304ZZ

Item.#
08446033
Mfr.#
6304ZZ
Package Qty.
1PC
Ship pack of
1
7.10 SGD
ADD TO CART
Shipped after 2017-12-22
Now we ship to...
...see all
Item Feature
Material
High carbon-chromium bearing steel
Outside Diameter D (phi mm)
52
Standard static Load Rating (kN)
7.85
Coefficient
fo(12.3)
Chamfer Dimensions r (mm)
1.1
Standard Dynamic Load Rating (kN)
15.9
Allowable Rotation Speed (min-1)
Grease lubrication : 14000
Inside Diameter d (phi mm)
20